Temperature Humidity Meter, -4°F to 140°F, 5-95%

Item #: 172893

Cat #: FLUKE-971

UPC: 095969287517

Sign In or Register to view pricing and more.
Temperature Humidity Meter, Temperature Range: -4° to 140°, Humity Range: 5-95%.

Overview

Temperature Humidity Meter, Temperature Range: -4° to 140°, Humity Range: 5-95%.
Temperature and humidity are two important factors in maintaining optimal comfort levels and good indoor air quality. Quickly and conveniently take accurate humidity and temperature readings with the Fluke 971. The Fluke 971 is invaluable for facility maintenance and utility technicians, HVAC-service contractors, and specialists who assess indoor air quality (IAQ). Lightweight and easy to hold, the Fluke 971 is the perfect tool for monitoring problem areas. With a rugged holster and protected sensor, the Fluke 971 is built to perform and made to last.
Also known as: 095969287517, FLUKE-971

Specifications

Type: Temperature Gun
Type: Temperature Gun

Customer Reviews

No reviews for this product
(0)