LED High Bay, 161 Watt, 24000 Lumen, 5000K, 120-277V

Item #: 1728622

Cat #: ABC1024571DQQ43AQW

UPC:

Documents & Guides
LED High Bay, 161 Watt, 24000 Lumen, 5000K, 70 CRI, 120-277 Volt, 0-10V Dimming, 120° Diffused Lens, = Y-Cable/Hook 15 Foot, 6 Foot 18 Gauge Cord, No Plug, White Finish, Dimensions: 19.59"x9.21"x3.3"
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED High Bay, 161 Watt, 24000 Lumen, 5000K, 70 CRI, 120-277 Volt, 0-10V Dimming, 120° Diffused Lens, = Y-Cable/Hook 15 Foot, 6 Foot 18 Gauge Cord, No Plug, White Finish, Dimensions: 19.59"x9.21"x3.3"
The ProLine® ABC LED Series Luminaire is an exceptional mixture of value and performance. Ideal for high bay applications in industrial and commercial buildings. Designed to replace 175W-450W HID and four to eight lamp T5/T8 fixtures with unmatched reliability and quality.
Also known as: ABC1024571DQQ43AQW

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 24000
Wattage: 161
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 161
Dimmable: Yes
Lumens: 24000
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)