Breaker, Bolt On, 2P, 100A, 480Y/277VAC, 18kAIC, Thermal Magnetic

Item #: 172852

Cat #: EDB24100

UPC: 78590107292

Sign In or Register to view pricing and more.
Breaker, Bolt On, 2-Pole, 100 Amp, 480Y/277 Volt AC, 18 kAIC, Thermal Magnetic, Molded Case

Overview

Breaker, Bolt On, 2-Pole, 100 Amp, 480Y/277 Volt AC, 18 kAIC, Thermal Magnetic, Molded Case
Also known as: 78590107292, EDB24100

Specifications

Poles: 2
Amps: 100
Volts AC: 277, 480Y
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Poles: 2
Volts AC: 277, 480Y
Mounting: Bolt On
Amps: 100
Standards: California Proposition 65
Interrupt Rating AC: 18 kA

Customer Reviews

No reviews for this product
(0)