Insulation Displacement Connector, Dual Element, 18 - 16 AWG

Item #: 1728293

Cat #: 560B-POUCH

UPC: 054007200901

Sign In or Register to view pricing and more.
Documents & Guides
Insulation Displacement Connector, Flame Retardant, Wire Range: 18 - 16 AWG. Package of 100.

Overview

Insulation Displacement Connector, Flame Retardant, Wire Range: 18 - 16 AWG. Package of 100.
3M™ Scotchlok™ 560B IDC Double Run or Tap Connector electrically connects a tap wire to a run (through) wire while insulating the connection. This connector insulation is manufactured from polypropylene and is ideal for tap or parallel splicing. It is 600V-rated for building wire and 1000V-rated for signs, fixtures and luminaires. It withstands temperatures of 194 degrees F (90 degrees C).
Also known as: 054007200901, 560B-POUCH

Specifications

Color: Blue
Volts AC: 600
Allowable Gauge Range: 18 - 16
Color: Blue
Allowable Gauge Range: 18 - 16
Volts AC: 600

Customer Reviews

No reviews for this product
(0)