Drive, AC Packaged, 740A, 480VAC, 650HP/HD, MCC Style, Frame 8

Item #: 1728135

Cat #: 21G1ALD740AN2NNNNN-ND-L1-P3-X1

UPC: 194033736231

Sign In or Register to view pricing and more.
Documents & Guides
Packaged Drive, PowerFlex 755, Air Cooled, AC Input with Precharge, L: UL Type 1/IP20, 800 mm Deep MCC Style, 480 Volt AC, 3-Phase, 740 Amp, 650 Horse Power Normal Duty, Frame 8, Filtered, CM Jumper Removed, No DB, Door Mounted IP20 HIM

Overview

Packaged Drive, PowerFlex 755, Air Cooled, AC Input with Precharge, L: UL Type 1/IP20, 800 mm Deep MCC Style, 480 Volt AC, 3-Phase, 740 Amp, 650 Horse Power Normal Duty, Frame 8, Filtered, CM Jumper Removed, No DB, Door Mounted IP20 HIM
PowerFlex 755 drive is ideal for applications requiring positioning, speed or torque control up to 1500 kW/2000 Hp. The PowerFlex 755 drive is easily integrated with the embedded Ethernet port and has five option slots. This supports additional options for feedback, I/O, safety, communications and auxiliary 24V DC control power.
Also known as: 194033736231, 21G1ALD740AN2NNNNN-ND-L1-P3-X1

Specifications

Phase: 3
Type: AC Drive, Packaged
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP20
Amps: 740
Horsepower: 650
Size: Frame 8
Phase: 3
Volts AC: 480
Amps: 740
Size: Frame 8
Type: AC Drive, Packaged
IP/NEMA Rating: NEMA 1, IP20
Horsepower: 650

Customer Reviews

No reviews for this product
(0)