Surge Protection Device, Whole House, 277/480V, 3P, Panel Mount

Item #: 17278

Cat #: 42277-DY3

UPC: 078477846605

Surge Protection Device, Type 2, 3-Phase, Wye, 277/480 Volt AC, NEMA 3R, Panel Mount.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Surge Protection Device, Type 2, 3-Phase, Wye, 277/480 Volt AC, NEMA 3R, Panel Mount.
277/480 Volt, 220/380 Volt 3-Phase Wye, 240V 480V, Delta Panel Protector, 4-Mode Protection, NEMA 3R Enclosure
Also known as: 078477846605, 42277-DY3

Specifications

Mounting: Panel
Volts AC: 480, 277
IP/NEMA Rating: NEMA 3R
Mounting: Panel
IP/NEMA Rating: NEMA 3R
Volts AC: 480, 277

Customer Reviews

No reviews for this product
(0)