13W PAR38 LED Lamp, 30K

Item #: 1727787

Cat #: LED13PAR38DIM930TLNFL25RP

UPC: 046135408991

Documents & Guides
LED PAR38 Lamp, 13 Watt, 1100 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, Narrow Flood, Medium Base, Replaces 100 Watt Halogen, 1 per SKU, 6 per Case *Sylvania Product Code 40899* *Sylvania Part # 40899*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED PAR38 Lamp, 13 Watt, 1100 Lumen, 3000K, 90 CRI, 120 Volt, Dimmable, Narrow Flood, Medium Base, Replaces 100 Watt Halogen, 1 per SKU, 6 per Case *Sylvania Product Code 40899* *Sylvania Part # 40899*
TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.
Also known as: 046135408991, LED13PAR38DIM930TLNFL25RP

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 13
Volts AC: 120
Lumens: 1100
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Wattage: 13
Lumens: 1100
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)