Occupancy Sensor Switch Dimmer, 6A, Maestro, PD

Item #: 1727697

Cat #: MS-OPS6M2-DV-PD

UPC: 027557984232

Sign In or Register to view pricing and more.
Documents & Guides
Maestro Occupancy Sensor Switch Dimmer & Fan Control, 120/277V, 3/6A, 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Field-of-View, Palladium

Overview

Maestro Occupancy Sensor Switch Dimmer & Fan Control, 120/277V, 3/6A, 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Field-of-View, Palladium
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557984232, MS-OPS6M2-DV-PD

Specifications

Amps: 6, 3
Family / Style: Maestro
Poles: 1
Color: Palladium
Mounting: Knuckle
Amps: 6, 3
Poles: 1
Mounting: Knuckle
Family / Style: Maestro
Color: Palladium

Customer Reviews

No reviews for this product
(0)