![14 AWG MTW/TEW 41 Strand TC 600/1000V Green 14 AWG MTW/TEW 41 Strand TC 600/1000V Green](https://rexel-cdn.com/products/12thhncstrgrex500.jpg?i=DC05A04E-B31D-4F3F-B60E-434838A0131A&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
14 AWG MTW/TEW 41 Strand TC 600/1000V Green UL 1015/1230/1032
Overview
14 AWG MTW/TEW 41 Strand TC 600/1000V Green UL 1015/1230/1032
Also known as: L714ST-04
Specifications
Color: | Green |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 14 |
Stranding: | Stranded |
Color: | Green |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Jacket: | PVC |
Volts AC: | 600 |
Gauge: | 14 |
Customer Reviews
No reviews for this product
(0)