Starter, Size 1, 27A, 600VAC, 120VAC Coil, 2-Speed, Separate Winding

Item #: 172752

Cat #: 520E-BOD-XXX-NP

UPC: 662468678155

Sign In or Register to view pricing and more.
Documents & Guides
Starter, Size 1, 27 Amp, 600 Volt AC, 120 Volt AC Coil, 2-Speed, Separate Winding, Open, 3-Pole, Provision for Overload Relay

Overview

Starter, Size 1, 27 Amp, 600 Volt AC, 120 Volt AC Coil, 2-Speed, Separate Winding, Open, 3-Pole, Provision for Overload Relay
Also known as: 662468678155, 520E-BOD-XXX-NP

Specifications

Volts AC Control: 120
Poles: 3
Size: 1
Mounting: Surface
Amps: 27
Volts AC: 600
Type: 2-Speed
Volts AC Control: 120
Size: 1
Amps: 27
Type: 2-Speed
Poles: 3
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)