Safety Switch, 60A, 2P, 240V/250DC, HD Fusible, NEMA 1

Item #: 172707

Cat #: DH222FGK

UPC: 786685175614

Sign In or Register to view pricing and more.
60 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible, 240 VAC, 250 VDC, NEMA 1

Overview

60 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible, 240 VAC, 250 VDC, NEMA 1
Also known as: 786685175614, DH222FGK

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Amps: 60
Volts DC: 250
Mounting: Surface
Volts AC: 240
Poles: 2
IP/NEMA Rating: NEMA 1
Amps: 60

Customer Reviews

No reviews for this product
(0)