LED Wall Light, 10,000L, 4500K, 82W

Item #: 1726929

Cat #: WD10L45K

UPC: 765364940804

Sign In or Register to view pricing and more.
Documents & Guides
LED Large Die Cast Wall Light, 120/277V, Lumens: 10,000, Color Temperature: 4500K, 0-10V Dimming, Color : Bronze

Overview

LED Large Die Cast Wall Light, 120/277V, Lumens: 10,000, Color Temperature: 4500K, 0-10V Dimming, Color : Bronze
Rugged Traditional aluminum die cast housing provides proven environmental protection for LED modules. Traditional fixture designs provide a familiar look and standard installation requirements. Retaining this look allows the ability to upgrade fixtures gradually, while retaining the same overall fixture appearance throughout a facility.
Also known as: 765364940804, WD10L45K

Specifications

Type: Wallpack, LED
Lumens: 10000
Color Temperature: 4500 (Cool White)
Color: Bronze
Type: Wallpack, LED
Color Temperature: 4500 (Cool White)
Lumens: 10000
Color: Bronze

Customer Reviews

No reviews for this product
(0)