LED Strip Fixture, 4', 34 Watt, 4420 Lumen, 4000K, 120-347

Item #: 1726716

Cat #: STRIP2A/034UNHD840/48U/WH

UPC: 046135652134

Documents & Guides
LED Strip Fixture, 4 Foot, 34 Watt, 4420 Lumen, 4000K, 80 CRI, 120-347 Volt, Dimmable, 1 per SKU, 8 per Case *Sylvania Part# 65213*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Strip Fixture, 4 Foot, 34 Watt, 4420 Lumen, 4000K, 80 CRI, 120-347 Volt, Dimmable, 1 per SKU, 8 per Case *Sylvania Part# 65213*
Ideal in retrofit and new installations, the SYLVANIA UltraLED Strip Luminaire is intended for retail, manufacturing, warehouse, office, education, and low-bay applications.  
Also known as: 046135652134, STRIP2A/034UNHD840/48U/WH

Specifications

Wattage: 34
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Lumens: 4400
Volts AC: 347
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 34
Length: 4 ft, 48 in
Volts AC: 347
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Lumens: 4400
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)