
1/4" Carbide Hammer Drill Bit
Item #: 1726662
Cat #: 48-20-9011
UPC: 045242546237
Documents & Guides
1/4" Carbide Hammer Drill Bit, Wide Flute Design For Fast Dust Removal, Application: Concrete, Brick, & Block, Length: 6", Usable Length: 4"
Sign In or Register to view pricing and more.
Overview
1/4" Carbide Hammer Drill Bit, Wide Flute Design For Fast Dust Removal, Application: Concrete, Brick, & Block, Length: 6", Usable Length: 4"
The MILWAUKEE® 1/4" x 4" x 6" SHOCKWAVE™ Carbide Hammer Drill Bit uses sharpened carbide to deliver up to 5x longer life in concrete and up to 2x faster drilling into masonry material. Engineered with a precision ground tip, these bits deliver faster starts and less walking in concrete, brick, and block. The wide flute design removes dust faster, reducing heat and delivering more holes per charge. These carbide-tipped drill bits have a 1/4" Hex Shank for versatility and are compatible with both impacts and hammer drills.
Also known as: 045242546237, 48-20-9011
Specifications
Size: | 1/4 in |
Size: | 1/4 in |
Customer Reviews
No reviews for this product
(0)