Servo Motor, Kinetix, 240VAC, 100mm Frame, F Winding, 4500-6600 RPM, Keyed Shaft, No Brake

Item #: 1726473

Cat #: VPH-A1003F-QJ02D03

UPC: 194033404666

Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Kinetix, VPH, Hygienic, 240 Volt AC, 100 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, F Winding, 4500-6600 RPM Rated Speed, 23 bit Single-Turn, 12 bit Multi-Turn, and 12 bit Secondary Channel SIL2 Pl(d) Safety Rated High Resolution Encoder, Keyed Shaft, Flying Leads, No Holding Brake

Overview

Servo Motor, Kinetix, VPH, Hygienic, 240 Volt AC, 100 mm Bolt Circle Frame Size, 3 (Three) Magnet Stacks, F Winding, 4500-6600 RPM Rated Speed, 23 bit Single-Turn, 12 bit Multi-Turn, and 12 bit Secondary Channel SIL2 Pl(d) Safety Rated High Resolution Encoder, Keyed Shaft, Flying Leads, No Holding Brake
Increasingly complex supply chains – and highly publicized product recalls and a heightened regulatory environment – have placed greater emphasis on food and drug safety. Every producer is keenly aware that a single recall can take a lasting toll on their brand reputation, customer loyalty and profits. While maintaining hygienic operation is critical to mitigate risk, cleaning and sanitizing procedures can be labor intensive and require extensive machine downtime. This significantly impacts the productivity and overall equipment effectiveness. The Kinetix® VPH hygienic servo motor is designed to help OEMs and manufacturers tackle these demanding trends and stay competitive. 
Also known as: 194033404666, VPH-A1003F-QJ02D03

Specifications

Type: Servo Motor, Hygienic
Volts AC: 240
Size: 100 mm
RPM: 4500 - 6600
Type: Servo Motor, Hygienic
Size: 100 mm
Volts AC: 240
RPM: 4500 - 6600

Customer Reviews

No reviews for this product
(0)