This product may not be available in all locations.
2
more
Press-to-test, Red, 85 - 264 Vac, Silver Bezel
Item #: 1726422
Cat #: M22-T-R-230R
UPC: 786685394947
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
C-H M22-T-R-230R PRESS-TO-TEST RED 85-264VAC SILVER BEZEL
Overview
C-H M22-T-R-230R PRESS-TO-TEST RED 85-264VAC SILVER BEZEL
Also known as: 786685394947, M22-T-R-230R
Specifications
Size: | 22.5 mm |
Family / Style: | M22 |
Type: | Pushbutton |
Size: | 22.5 mm |
Type: | Pushbutton |
Family / Style: | M22 |
Customer Reviews
No reviews for this product
(0)