Tamper Resistant GFCI Receptacle, 15A, 125V , White

Item #: 1726413

Cat #: GFTR1-WBK

UPC: 078477415269

Sign In or Register to view pricing and more.
15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-Test SmartlockPro GFCI, Monochromatic, Back And Side Wired, Nylon Wallplate Sold Separately, White

Overview

15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-Test SmartlockPro GFCI, Monochromatic, Back And Side Wired, Nylon Wallplate Sold Separately, White
Self-Test Slim Tamper Resistant GFCI Receptacle. Nema 5-15R 15A-125V At Receptacle, 20A-125V Feed-through. Lighted - White With White Test And Reset Button.SAFE - Delivers continuous ground fault protection SELF TESTING - Automatically self-tests to ensure it can respond to ground fault SIMPLE - Status indicator light provides simple, intuitive feedback
Also known as: 078477415269, GFTR1-WBK

Specifications

Volts AC: 120
Amps: 15
Color: White
NEMA Configuration: 5-15R
Volts AC: 120
Color: White
Amps: 15
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)