LED Security Light, 36 Watt, 4700 Lumen, 4000K, 120-277V

Item #: 1726248

Cat #: BGR-LED-P1-40K-MVOLT-PER-DNA-M2

UPC: 194994252542

Documents & Guides
LED Barn Guard Security Light, 36 Watt, 4700 Lumen, 4000K, 80 CRI, 120-277 Volt, Gray, Built-in 120V-277V Photo Cell, Dimensions" Width: 9-1/2" Height: 9-1/8" Depth: 11-3/8"
Sign In or Register to view pricing and more.

Overview

LED Barn Guard Security Light, 36 Watt, 4700 Lumen, 4000K, 80 CRI, 120-277 Volt, Gray, Built-in 120V-277V Photo Cell, Dimensions" Width: 9-1/2" Height: 9-1/8" Depth: 11-3/8"
BarnGuard LED security lights combine a classic dayform with LED technology, ideal for upgrading the massive install base of mercury vapor or high pressure sodium (HPS) luminaires. The BarnGuard LED security lights feature high quality white light that makes them ideal for replacing the yellow light of HPS. And with up to 7,900 lumens there is enough light to replace up to 175W Mercury Vapor luminaires while saving up to 80% in energy costs. With an expected service life of over 10 years, the BarnGuard LED is a true maintenance-free solution.
Also known as: 194994252542, BGR-LED-P1-40K-MVOLT-PER-DNA-M2

Specifications

Color Temperature: 4000 (Cool White)
Color: Gray
Wattage: 36
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 36
Volts AC Range: 120 - 277
Color: Gray
Light Technology: LED

Customer Reviews

No reviews for this product
(0)