Selector Switch, 3-Position, 30mm, Lever, Maintained, NEMA 4/13

Item #: 172615

Cat #: 800T-J17KE7

UPC: 662073114734

Sign In or Register to view pricing and more.
Documents & Guides
Selector Switch, 3 Position, 30mm, Knob Lever, Black with White Insert, KE7 Cam, Operator Only, NEMA 4/13

Overview

Selector Switch, 3 Position, 30mm, Knob Lever, Black with White Insert, KE7 Cam, Operator Only, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-J17KE7 from Rockwell Automation® is a three-position, 30 mm selector switch with a white insert. It is knob lever maintained. And it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073114734, 800T-J17KE7

Specifications

Amps: 10
Type: Knob Lever, 3-Position, Selector Switch
Size: 30 mm
Color: Black/White
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Amps: 10
Size: 30 mm
Family / Style: 800T
Type: Knob Lever, 3-Position, Selector Switch
Color: Black/White
IP/NEMA Rating: NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)