Operator Interface, PanelView 5510, 10" Terminal, Touch, Color, DC Power, Conformal Coated

Item #: 1726141

Cat #: 2715P-T10CD-K

UPC: 191326967150

Sign In or Register to view pricing and more.
Documents & Guides
Operator Interface, PanelView 5510, 10 Inch Graphic Terminal, Touch, Color, 24 Volt DC Power Input, Branded, Conformal Coated

Overview

Operator Interface, PanelView 5510, 10 Inch Graphic Terminal, Touch, Color, 24 Volt DC Power Input, Branded, Conformal Coated
Our PanelView™ 5000 Graphic Terminals offer an intuitive, modern design and provide enhanced Logix integration that uses Studio 5000 View Designer™ software. This integration allows engineers to enter configuration information once and use it for the entire automation design. It also helps you build modern applications with high-speed HMI buttons for jogging applications, scalable vector graphics, and a pre-configured system banner that provides diagnostic information.
Also known as: 191326967150, 2715P-T10CD-K

Specifications

Volts DC: 24
Size: 10.4 in
Type: Operator Interface
Volts DC: 24
Type: Operator Interface
Size: 10.4 in

Customer Reviews

No reviews for this product
(0)