18.5W LED Downlight, 30K, White

Item #: 1726115

Cat #: S29358

UPC: 045923293580

Sign In or Register to view pricing and more.
Documents & Guides
Blink - 18.5W- 9" Surface Mount LED - 3000K- Round Shape - White Finish - 277V

Overview

Blink - 18.5W- 9" Surface Mount LED - 3000K- Round Shape - White Finish - 277V
Satco's S29358 18.5 watt, 9 inch flush mount LED is a sleek lighting solution for commercial and residential applications. Illuminate kitchens, bathrooms, hallways, and office spaces with this slim, dimmable, LED fixture. This round flush mount has a white Finish, and is rated for 50,000 hours of warm white light.
Also known as: 045923293580, S29358

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 277
Color: White
Color Rendering Index (CRI): 90
Lumens: 1200
Wattage: 18.500
Material: Aluminum
Standards: California Proposition 65, California Title 24
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: White
Lumens: 1200
Material: Aluminum
Light Technology: LED
Volts AC: 277
Color Rendering Index (CRI): 90
Wattage: 18.500
Standards: California Proposition 65, California Title 24
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)