4' 17W T8 LED Lamp, 41K

Item #: 1725651

Cat #: LED17T8L48FP841BF

UPC: 046135409646

Sign In or Register to view pricing and more.
Documents & Guides
LEDlescent LED Lamp, 4 Foot, T8, 17 Watt, 2500 Lumen, 4100K, 82 CRI, 120-277 Volt, Frosted Nano Plastic, Ballast-Free, 50000 Average Life Hours, 1 per SKU, Standard Case Qty: 25 *Sylvania Part # 40964*

Overview

LEDlescent LED Lamp, 4 Foot, T8, 17 Watt, 2500 Lumen, 4100K, 82 CRI, 120-277 Volt, Frosted Nano Plastic, Ballast-Free, 50000 Average Life Hours, 1 per SKU, Standard Case Qty: 25 *Sylvania Part # 40964*
LEDlescent T8 Ballast-Free lamps are an energy saving alternative, designed to replace traditional fluorescent T8/T12 lamps by bypassing the existing ballast. These LED T8 lamps contain no mercury, provide instant light and a uniform light distribution.
Also known as: 046135409646, LED17T8L48FP841BF

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 2500
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Wattage: 17
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Material: Nano Plastic
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Lumens: 2500
Shape: T8 (Tubular)
Wattage: 17
Dimmable: No
Material: Nano Plastic
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)