3' 12W T8 LED Lamp, 35K

Item #: 1725648

Cat #: LED12T8L36FGDIM935DC290

UPC: 046135409554

Sign In or Register to view pricing and more.
Documents & Guides
40955 LED12T8L36FGDIM935DC290 25/CS 1/SKU *Sylvania Part # 40955*

Overview

40955 LED12T8L36FGDIM935DC290 25/CS 1/SKU *Sylvania Part # 40955*
SubstiKIT LED T8 Type C System pairs a dimmable direct current external driver with high fidelity (high color rendering) LED lamps to not only maximize energy savings through controls, but to provide the best quality of light for office, education, and retail applications.
Also known as: 046135409554, LED12T8L36FGDIM935DC290

Specifications

Wattage: 12
Length: 3 ft, 36 in
Shape: T8 (Tubular)
Material: Glass
Color Rendering Index (CRI): 90
Lumens: 1650
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: External Driver (Type C)
Volts AC Range: 120 - 277
Family / Style: SubstiKIT
Wattage: 12
Shape: T8 (Tubular)
Color Rendering Index (CRI): 90
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Type: External Driver (Type C)
Family / Style: SubstiKIT
Length: 3 ft, 36 in
Material: Glass
Lumens: 1650
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)