4' 13W T8 LED Lamp, 35K

Item #: 1725646

Cat #: LED13T8L48FPDIM935TLSUB

UPC: 046135408922

Sign In or Register to view pricing and more.
Documents & Guides
40892 LED13T8L48FPDIM935TLSUB 25/CS 1/SKU *Sylvania Part # 40892*

Overview

40892 LED13T8L48FPDIM935TLSUB 25/CS 1/SKU *Sylvania Part # 40892*
TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.
Also known as: 046135408922, LED13T8L48FPDIM935TLSUB

Specifications

Family / Style: SubstiTUBE
Wattage: 13
Lumens: 2000
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 90
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Material: Nano Plastic
Type: Ballast Compatible (Type A)
Family / Style: SubstiTUBE
Lumens: 2000
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Material: Nano Plastic
Wattage: 13
Shape: T8 (Tubular)
Color Rendering Index (CRI): 90
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)