LED High Bay, 200 Watt, 30000 Lumen, 5000K, 120-277V

Item #: 1725356

Cat #: CB6-LED-30000L-DIM10-MVOLT-WD-50K-85-MS(

UPC:

Documents & Guides
LED High Bay, 200 Watt, 30000 Lumen, 5000K, 85 CRI, 120-277 Volt, Dimmable, Wide Optic, Motion Sensor, V-Hook with Chain Kit
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED High Bay, 200 Watt, 30000 Lumen, 5000K, 85 CRI, 120-277 Volt, Dimmable, Wide Optic, Motion Sensor, V-Hook with Chain Kit
The CB-LED is a highly efficient LED luminaire ideal for large interior spaces with high mounting heights that require uniform general illumination. Designed as a replacement for conventional linear fluorescent and HID high bays found in manufacturing facilities, gymnasiums, warehouses, and many other locations.
Also known as: CB6-LED-30000L-DIM10-MVOLT-WD-50K-85-MS(

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 30000
Wattage: 200
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 200
Dimmable: Yes
Lumens: 30000
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)