LED Downlight, 8", 32 Watt, 3000 Lumen, Selectable CCT, 120-277V

Item #: 1725352

Cat #: LEDRT8/R3C/3000UD/9SC8

UPC: 046135654800

Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, 8 Inch, 32 Watt, 3000 Lumen, Selectable CCT: 3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 65480* *Sylvania Part # 65480*

Overview

LED Downlight, 8 Inch, 32 Watt, 3000 Lumen, Selectable CCT: 3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, 1 per SKU, 4 per Case *Sylvania Product Code 65480* *Sylvania Part # 65480*
Also known as: 046135654800, LEDRT8/R3C/3000UD/9SC8

Specifications

Mounting: Recessed
Wattage: 32
Diameter: 8 in
Color: White
Lumens: 3000
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Volts AC Range: 120 - 277
Mounting: Recessed
Diameter: 8 in
Lumens: 3000
Light Technology: LED
Color Temperature: Selectable
Wattage: 32
Color: White
Type: 0-10V Dimming
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)