URD Cable, Brenau, Triplex, (2) 1/0 AWG, (1) 2 AWG Neutral, 500'

Item #: 172532

Cat #: BRENAUTRIRATED500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
URD Cable, Brenau, Triplex, (2) 1/0 AWG, (1) 2 AWG Neutral, 500'

Overview

URD Cable, Brenau, Triplex, (2) 1/0 AWG, (1) 2 AWG Neutral, 500'
Also known as: BRENAUTRIRATED500RL

Specifications

Length: 500 ft
Gauge: 1/0
Material: Aluminum
Length: 500 ft
Material: Aluminum
Gauge: 1/0

Customer Reviews

No reviews for this product
(0)