LED Drum Fixture, 20 Watt, 1500 Lumen, Selectable CCT, 120V

Item #: 1725247

Cat #: LEDFLUSHDRM/15IN/SC3/MOT

UPC: 046135617959

LED Drum Fixture, 20 Watt, 1500 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, 1 per SKU, 6 per Case, Replaces 100 Watt Incandescent *Sylvania Product Code 61795* *Sylvania Part # 61795*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Drum Fixture, 20 Watt, 1500 Lumen, Selectable CCT: 2700K/3000K/3500K/4000K/5000K, 90 CRI, 120 Volt, Dimmable, 1 per SKU, 6 per Case, Replaces 100 Watt Incandescent *Sylvania Product Code 61795* *Sylvania Part # 61795*
The SYLVANIA Color Selectable Flush Drum helps to maximize the energy savings of LED technology by also adding an invisible integrated motion sensor.
Also known as: 046135617959, LEDFLUSHDRM/15IN/SC3/MOT

Specifications

Mounting: Flush
Lumens: 1500
Volts AC: 120
Wattage: 20
Type: Dimmable
Color: White
Diameter: 15 in
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Mounting: Flush
Volts AC: 120
Type: Dimmable
Diameter: 15 in
Dimmable: Yes
Lumens: 1500
Wattage: 20
Color: White
Light Technology: LED
Color Temperature: Selectable

Customer Reviews

No reviews for this product
(0)