6x6 Cross Fitting

Item #: 172523

Cat #: F66X

UPC: 783510131838

Documents & Guides
Ww, Type 1, Cross, Bulletin F40pf (type 1 Painted Wireway Fitting), Size/dims: Fits 6.00x6.00, Material/finish: Steel/gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Ww, Type 1, Cross, Bulletin F40pf (type 1 Painted Wireway Fitting), Size/dims: Fits 6.00x6.00, Material/finish: Steel/gray
Also known as: 783510131838, F66X

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)