
LED Canopy Light
Item #: 1725197
Cat #: CPM40LEDWT
UPC: 765364927072
Documents & Guides
LED Canopy Light, 40W, 120-277V, 4500K, 0-10V Dimming, White
Sign In or Register to view pricing and more.
Overview
LED Canopy Light, 40W, 120-277V, 4500K, 0-10V Dimming, White
Also known as: 765364927072, CPM40LEDWT
Specifications
Volts AC: | 120, 277 |
Color: | White |
Color Temperature: | 4500 (Cool White) |
Volts AC: | 120, 277 |
Color Temperature: | 4500 (Cool White) |
Color: | White |
Customer Reviews
No reviews for this product
(0)