This product has been discontinued.
LED Recessed Downlight, 5"/6", 12 Watt, 900 Lumen, 120-277V
Item #: 1725126
Cat #: LEDRT56/R3C/900UD/9SC8
UPC: 046135654749
Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Downlight, 12 Watt, 900 Lumen, Selectable CCT: 3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, EMBB Ready, 5/6” Compatible Can, 1 per SKU, 2 Per Case * Sylvania Part #65474*
Overview
LED Recessed Downlight, 12 Watt, 900 Lumen, Selectable CCT: 3000K/3500K/4000K/5000K, 90 CRI, 120-277 Volt, 0-10V Dimmable, EMBB Ready, 5/6” Compatible Can, 1 per SKU, 2 Per Case * Sylvania Part #65474*
The SYLVANIA UltraLED Selectable Downlights are offered in 5/6", 6", and 8" sizes and provide high performing light optimized for both new construction and retrofit applications where pin based compact fluorescent lamps have previously been used. The installation is done quickly and easily in most standard frames. The lumen and CCT selectable switches allow for customizable light replacing up to two 26W compact fluorescent lamps and offering up to 52% energy savings when compared to traditional technologies.
Also known as: 046135654749, LEDRT56/R3C/900UD/9SC8
Specifications
Mounting: | Recessed |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
Wattage: | 12 |
Diameter: | 5 in, 6 in |
Lumens: | 900 |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Wattage: | 12 |
Lumens: | 900 |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
Diameter: | 5 in, 6 in |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)