SHALLOW OLD WORK BOX

Item #: 17250

Cat #: B117RSW

UPC: 034481194026

Sign In or Register to view pricing and more.
Documents & Guides
One-Gang Old Work Outlet Box, Volume 17 Cubic Inches, Length 3.64 Inches, Width 4.07 Inches, Depth 2 Inches, Color Blue, Material PVC, Mounting Means Mounting Ears and Swing Clamps, with Access Panel

Overview

One-Gang Old Work Outlet Box, Volume 17 Cubic Inches, Length 3.64 Inches, Width 4.07 Inches, Depth 2 Inches, Color Blue, Material PVC, Mounting Means Mounting Ears and Swing Clamps, with Access Panel
Also known as: 034481194026, B117RSW, Side Car, mikes side car

Specifications

Color: Blue
Mounting: Clamp, Ears
Depth: 2 in
Gangs: 1
Cubic Inches: 17 in³
Color: Blue
Depth: 2 in
Cubic Inches: 17 in³
Mounting: Clamp, Ears
Gangs: 1

Customer Reviews

No reviews for this product
(0)