Servo Drive, 2.18kW @ 230VAC (3PH), 1.41kW @ 230VAC (1PH), 0.67kW @ 110VAC (1PH)

Item #: 1724405

Cat #: 2198-C1015-ERS

UPC: 191326677448

Documents & Guides
Kinetix 5300 Servo Drive, 2.18 kW @ 230 Volt AC (3-Phase), 1.41 kW @ 230 Volt AC (1-Phase), 0.67 kW @ 110 Volt AC (1-Phase)
Sign In or Register to view pricing and more.

Overview

Kinetix 5300 Servo Drive, 2.18 kW @ 230 Volt AC (3-Phase), 1.41 kW @ 230 Volt AC (1-Phase), 0.67 kW @ 110 Volt AC (1-Phase)
Well-suited for small to medium machines, our Bulletin 2198 Kinetix® 5300 Single-axis EtherNet/IP servo Drives provide the design flexibility that you’ve come to expect from Allen‑Bradley integrated motion on EtherNet/IP servo drives, in a streamlined offering to cover your essential machine-building needs.
Also known as: 191326677448, 2198-C1015-ERS

Specifications

Volts AC: 230, 110
Type: Servo Drive
Wattage: 1.410 kW, 2.180 kW, 0.670 kW
Family / Style: Kinetix
Volts AC: 230, 110
Wattage: 1.410 kW, 2.180 kW, 0.670 kW
Type: Servo Drive
Family / Style: Kinetix

Customer Reviews

No reviews for this product
(0)