Servo Drive, 0.75kW, 100/200VAC, 1PH, or 200VAC 3PH

Item #: 1724404

Cat #: 2198-C1007-ERS

UPC: 191326677424

Documents & Guides
Kinetix 5300, Servo Drive, 750 Watt, 100/200 Volt AC, 1-Phase or 200 Volt AC, 3-Phase
Sign In or Register to view pricing and more.

No associated products found.

Overview

Kinetix 5300, Servo Drive, 750 Watt, 100/200 Volt AC, 1-Phase or 200 Volt AC, 3-Phase
Well-suited for small to medium machines, our Bulletin 2198 Kinetix® 5300 Single-axis EtherNet/IP servo Drives provide the design flexibility that you’ve come to expect from Allen‑Bradley integrated motion on EtherNet/IP servo drives, in a streamlined offering to cover your essential machine-building needs.
Also known as: 191326677424, 2198-C1007-ERS

Specifications

Volts AC: 100, 200
Wattage: 750
Type: Servo Drive
Family / Style: Kinetix
Volts AC: 100, 200
Type: Servo Drive
Wattage: 750
Family / Style: Kinetix

Customer Reviews

No reviews for this product
(0)