LED Light Disk, 14 Watt, 1200 Lumen, Selectable CCT, 120V

Item #: 1724225

Cat #: LED/LD/1200/SC3/G2

UPC: 046135651151

Documents & Guides
LED Light Disk, 14 Watt, 1200 Lumen, Selectable CCT, 90 CRI, 120 Volt, Dimmable, 1 per SKU, 4 per Case *Sylvania Part # 65115*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Light Disk, 14 Watt, 1200 Lumen, Selectable CCT, 90 CRI, 120 Volt, Dimmable, 1 per SKU, 4 per Case *Sylvania Part # 65115*
The SYLVANIA LED Light Disk is a downlight kit producing high performance light, optimized for new construction and retrofit applications. Multiple installation options are available for both recessed and surface mount applications.
Also known as: 046135651151, LED/LD/1200/SC3/G2

Specifications

Volts AC: 120
Wattage: 14
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable
Volts AC: 120
Lumens: 1200
Dimmable: Yes
Wattage: 14
Light Technology: LED
Color Temperature: Selectable

Customer Reviews

No reviews for this product
(0)