90 Sweep Elbow

Item #: 172421

Cat #: F4490SEGV

UPC: 783510882808

Sign In or Register to view pricing and more.
Documents & Guides
HOF F4490SEGV 90 SWEEP ELBOW

Overview

HOF F4490SEGV 90 SWEEP ELBOW
Also known as: 783510882808, F4490SEGV

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Steel
Angle: 90°
Color: Plain
IP/NEMA Rating: NEMA 1
Height: 4 in
Angle: 90°
Width: 4 in
Material: Steel
Color: Plain

Customer Reviews

No reviews for this product
(0)