![Mount Base, 17.5" Post, Mill Mount Base, 17.5" Post, Mill](https://rexel-cdn.com/products/qm-qbp-blank-m1-img-2.jpg?i=9171A493-E81E-49A3-AA4D-927EAEA34236&f=420)
Mount Base, 17.5" Post, Mill
Item #: 1724006
Cat #: QM-QBP-17.5-M1
UPC:
Documents & Guides
QBase Mount Base, 17.5 inch Post, Mill Finish
Sign In or Register to view pricing and more.
No associated products found.
Overview
QBase Mount Base, 17.5 inch Post, Mill Finish
The QBase Mount is a versatile base-and-post mounting system with various post height options. The components are available separately and combined to build a custom mounting base that best suits your needs.
Also known as: QM-QBP-17.5-M1
Specifications
Mounting: | Roof |
Length: | 17.5 in |
Finish: | Mill |
Mounting: | Roof |
Finish: | Mill |
Length: | 17.5 in |
Customer Reviews
No reviews for this product
(0)