Wiring Trough, 3R, 14x14x84

Item #: 172372

Cat #: A141484RT

UPC: 783510133511

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Trough, NEMA Type 3R, Material: Steel, Dimensions: 14" x 14" x 84"

Overview

Wiring Trough, NEMA Type 3R, Material: Steel, Dimensions: 14" x 14" x 84"
Also known as: 783510133511, A141484RT

Specifications

Length: 84 in
Color: Gray
Width: 14 in
Material: Steel
Height: 14 in
IP/NEMA Rating: NEMA 3R
Length: 84 in
Width: 14 in
Height: 14 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)