This product may not be available in all locations.
2
more
Disconnect Switch, Fusible, 200A, 240VAC, 250VDC, 3P, NEMA 3R
Item #: 17237
Cat #: TH4324R
UPC: 783164009262
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Fusible, 200 Amp, 240 Volt AC, 250 Volt DC, 3-Pole, 4-Wire, NEMA 3R, Heavy Duty
Overview
Disconnect Switch, Fusible, 200 Amp, 240 Volt AC, 250 Volt DC, 3-Pole, 4-Wire, NEMA 3R, Heavy Duty
Also known as: 783164009262, TH4324R
Specifications
Amps: | 200 |
Poles: | 3 |
Volts DC: | 250 |
Mounting: | Surface |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Volts DC: | 250 |
Volts AC: | 240 |
Poles: | 3 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)