LED Lamp, A19, 5.5 Watt, 450 Lumen, 2700K, 120V

Item #: 1723642

Cat #: LED5.5A19DIMCL92713YTLRP

UPC: 046135406997

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, A19, 5.5 Watt, 450 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, E26 Medium Base, Clear Finish, Replaces 40 Watt Incandescent, 1 per SKU, 6 per Case *Sylvania Product Code 40699* *Sylvania Part # 40699*

Overview

LED Lamp, A19, 5.5 Watt, 450 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, E26 Medium Base, Clear Finish, Replaces 40 Watt Incandescent, 1 per SKU, 6 per Case *Sylvania Product Code 40699* *Sylvania Part # 40699*
TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.
Also known as: 046135406997, LED5.5A19DIMCL92713YTLRP

Specifications

Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass
Color Rendering Index (CRI): 90
Lumens: 450
Color Temperature: 2700 (Warm White)
Wattage: 5.500
Light Technology: LED
Dimmable: Yes
Color: Clear
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: Medium Screw (E26)
Material: Glass
Lumens: 450
Wattage: 5.500
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)