Cushion-Grip Screwdriver Set, 6 Pc

Item #: 172341

Cat #: 85074

UPC: 092644850745

Sign In or Register to view pricing and more.
Screwdriver Set, Slotted and Phillips, 6-Piece, These screwdrivers are a general-purpose selection of the most frequently used screwdriver tips and sizes

Overview

Screwdriver Set, Slotted and Phillips, 6-Piece, These screwdrivers are a general-purpose selection of the most frequently used screwdriver tips and sizes
The Klein Tools 6-Piece Screwdriver Set with Slotted and Phillips drivers is the perfect general-purpose set of the most frequently used drivers. Included are, 3/16-Inch cabinet tip (601-3), 1/4-Inch and 5/16-Inch keystone tip (600-4 and 600-6), and #1, #2 and #3 Phillips tip (603-3, 603-4 and 603-6) screwdrivers. The premium chrome-plated drivers are heat treated for durability, and covered in cushioned grips for comfort.
Also known as: 092644850745, 85074

Specifications

Type: Set, Screwdriver
Color: Black
Length: 4 in, 3 in
Material: Steel
Standards: California Proposition 65
Type: Set, Screwdriver
Length: 4 in, 3 in
Standards: California Proposition 65
Color: Black
Material: Steel

Customer Reviews

No reviews for this product
(0)