Load Center, Main Lug Only, 150A, 3PH, 30 Circuit, NEMA 3R

Item #: 172338

Cat #: CH30L3150R

UPC: 782113097916

Sign In or Register to view pricing and more.
Load Center, Main Lug Only, 150 Amp, 3-Phase, 30 Circuit, 208Y/120 - 240 Volt AC, Copper Bus, Split Neutral, NEMA 3R, Hub Cover

Overview

Load Center, Main Lug Only, 150 Amp, 3-Phase, 30 Circuit, 208Y/120 - 240 Volt AC, Copper Bus, Split Neutral, NEMA 3R, Hub Cover
Also known as: 782113097916, CH30L3150R

Specifications

Phase: 3
Poles: 3
Volts AC: 208Y, 120/240
Family / Style: CH
Spaces: 30
Mounting: Surface
Type: Main Lug
Amps: 150
Circuits: 30
IP/NEMA Rating: NEMA 3R
Phase: 3
Volts AC: 208Y, 120/240
Spaces: 30
Type: Main Lug
Circuits: 30
Poles: 3
Family / Style: CH
Mounting: Surface
Amps: 150
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)