Disconnect Switch, Fusible, NEMA 12K, 400A, 2P, 240VAC, No Neutral

Item #: 172328

Cat #: H225AWK

UPC: 785901450344

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA 12K, 400 Amp, 2-Pole, 240 Volt AC, No Neutral, No Knockouts

Overview

Disconnect Switch, Fused, NEMA 12K, 400 Amp, 2-Pole, 240 Volt AC, No Neutral, No Knockouts
Also known as: 785901450344, H225AWK

Specifications

Volts DC: 250
Poles: 2
Amps: 400
Mounting: Surface
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12K
Volts DC: 250
Amps: 400
Volts AC: 240
IP/NEMA Rating: NEMA 12K
Poles: 2
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)