Filter Module, 400VAC, 540A, LCL Filtering, IP00 Kit, IGBT

Item #: 1723210

Cat #: 20-750-ML1-C540D505

UPC: 887172815843

Sign In or Register to view pricing and more.
Documents & Guides
Filter Module, 400 Volt AC, 540 Amp, LCL Filtering, IP00 Kit, IGBT

Overview

Filter Module, 400 Volt AC, 540 Amp, LCL Filtering, IP00 Kit, IGBT
PowerFlex® 750-Series products with TotalFORCE® technology offer precise motor control along with solutions for harmonic mitigation, regeneration, and common-bus system configurations. The PowerFlex 755T products use TotalFORCE technology, our patented field-oriented control for accurate torque control. With TotalFORCE, the PowerFlex 755T products deliver fast, precise, responsive control of position, velocity, and torque.
Also known as: 887172815843, 20-750-ML1-C540D505

Specifications

IP/NEMA Rating: IP00
Size: 7
Amps: 540
Volts AC: 400
Type: Drive Accessories
IP/NEMA Rating: IP00
Amps: 540
Type: Drive Accessories
Size: 7
Volts AC: 400

Customer Reviews

No reviews for this product
(0)