20A TR Commercial Grade Duplex Receptacle, 5-20R, Brown

Item #: 1722975

Cat #: TBR20-S1

UPC: 078477760987

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle Outlet, Commercial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Brown

Overview

Duplex Receptacle Outlet, Commercial Specification Grade, Split-Circuit, One Outlet Marked "Controlled", Tamper-Resistant, Smooth Face, 20 Amp, 125 Volt, Back or Side Wire, NEMA 5-20R, 2-Pole, 3-Wire, Self-Grounding - Brown
Leviton offers custom imprinting solutions to meet the 2014 National Electrical Code requirements for identifying receptacles that will be automatically de-energized as part of an overall plug load control program. All 15A & 20A, 125V receptacles that are automatically controlled will be marked with a specific symbol.
Also known as: 078477760987, TBR20-S1

Specifications

Color: Brown
Poles: 2
Amps: 20
NEMA Configuration: 5-20R
Material: Polypropylene
Volts AC: 125
Color: Brown
Amps: 20
Material: Polypropylene
Poles: 2
NEMA Configuration: 5-20R
Volts AC: 125

Customer Reviews

No reviews for this product
(0)