30W LED Shoebox Retrofit, 4000K

Item #: 1722781

Cat #: LED-8087E40-G4

UPC: 844006084264

Sign In or Register to view pricing and more.
Documents & Guides
LED Shoebox Retrofit, 30 Watts, Lumens: 4260, Color Temperature: 4000K, Base: E26

Overview

LED Shoebox Retrofit, 30 Watts, Lumens: 4260, Color Temperature: 4000K, Base: E26
I nnovative flat panel design is a perfect match for pole mounted shoe box fixtures and wall packs. Directional LED array delivers superior light distribution and intensity versus generic “corn lamp retrofits”. All models utilize our Advanced Active Cooling technology delivering consistently higher LED efficacy and life when placed within enclosed fixtures.
Also known as: 844006084264, LED-8087E40-G4

Specifications

Type: Shoebox, LED, LED Retrofit
Color Temperature: 4000 (Cool White)
Type: Shoebox, LED, LED Retrofit
Color Temperature: 4000 (Cool White)

Customer Reviews

No reviews for this product
(0)