LED Area Light, 240 Watt, 31370 Lumen, 4000K, 120-277V

Item #: 1722776

Cat #: AREAFLD2A/240UNVD740/T3BZ

UPC: 046135652608

Sign In or Register to view pricing and more.
Documents & Guides
LED Area Floodlight, 240 Watt, 31370 Lumen, 4000K, 70 CRI, 120-277 Volt, 0-10V Dimmable, Type III Distribution, Bronze Finish *Sylvania Product Code 65260* *Sylvania Part # 65260*

Overview

LED Area Floodlight, 240 Watt, 31370 Lumen, 4000K, 70 CRI, 120-277 Volt, 0-10V Dimmable, Type III Distribution, Bronze Finish *Sylvania Product Code 65260* *Sylvania Part # 65260*
The SYLVANIA ValueLED Area Light luminaires are the perfect alternative to traditional lighting technologies, offering a variety of solutions to illuminate parking lots, parking garage roofs and general area lighting.
Also known as: 046135652608, AREAFLD2A/240UNVD740/T3BZ

Specifications

Wattage: 240
Color Temperature: 4000 (Cool White)
Color: Bronze
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 240
Color: Bronze
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)