Auxiliary Contact, Side Mount, 600V Rated, 1NO/1NC Contacts

Item #: 17227

Cat #: XTPAXSA11

UPC: 015080728966

Sign In or Register to view pricing and more.
Documents & Guides
Side-Mount Auxiliary Contact. For use with XTPB, XTPR, XTPM Type MMP's. 600V Rated. Includes: 1 N.O. & 1 N.C. Contacts

Overview

Side-Mount Auxiliary Contact. For use with XTPB, XTPR, XTPM Type MMP's. 600V Rated. Includes: 1 N.O. & 1 N.C. Contacts
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.
Also known as: 015080728966, XTPAXSA11

Specifications

Poles: 2
Mounting: Side
Type: Accessory, Auxiliary Contact
Volts DC: 600
Volts AC: 600
Poles: 2
Type: Accessory, Auxiliary Contact
Volts AC: 600
Mounting: Side
Volts DC: 600

Customer Reviews

No reviews for this product
(0)