8W A19 LED Lamp, 27K

Item #: 1722594

Cat #: LED8A19DIMCL92713YTLRP

UPC: 046135407000

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, A19, 8 Watt, 800 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, E26 Medium Base, Clear, Replaces 60W Incandescent, 1 per SKU, 6 per Case *Sylvania Product Code 40700* *Sylvania Part # 40700*

Overview

LED Lamp, A19, 8 Watt, 800 Lumen, 2700K, 90 CRI, 120 Volt, Dimmable, E26 Medium Base, Clear, Replaces 60W Incandescent, 1 per SKU, 6 per Case *Sylvania Product Code 40700* *Sylvania Part # 40700*
TruWave Technology offers the best alternative to natural light by mimicking the natural light spectrum, all while saving energy.
Also known as: 046135407000, LED8A19DIMCL92713YTLRP

Specifications

Color: Clear
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Type: Dimmable
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 8
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Color: Clear
Volts AC: 120
Type: Dimmable
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Color Rendering Index (CRI): 90
Wattage: 8
Light Technology: LED

Customer Reviews

No reviews for this product
(0)