70W MH Barn light, YardBlaster

Item #: 17222

Cat #: YLH70

UPC: 019813012933

Sign In or Register to view pricing and more.
Documents & Guides
70W MH Barn light, YardBlasterBarn Light, YardBlaster, 70W MH, Photocontrol. Includes: Lamp.

Overview

70W MH Barn light, YardBlasterBarn Light, YardBlaster, 70W MH, Photocontrol. Includes: Lamp.
Also known as: 019813012933, YLH70

Specifications

Mounting: Arm
Type: Barnlight
Wattage: 70
Volts AC: 120
Color: Aluminum
Light Technology: HID
Mounting: Arm
Wattage: 70
Color: Aluminum
Type: Barnlight
Volts AC: 120
Light Technology: HID

Customer Reviews

No reviews for this product
(0)